Beli bushing pulley di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. POWER DRIVE V-Belt Pulley
    Mulai

    Rp1.599.900

    POWER DRIVE V-Belt Pulley
    atribut:
    • UNSPSC: 31160000
  2. DAIDO METAL DU Bushing A True Oilless Bearing with Extended Durability
    21%
    Rating:
    100% of 100
    (3)
    Mulai

    Rp9.900

    DAIDO METAL DU Bushing A True Oilless Bearing with Extended Durability
    Deskripsi:
    DU BUSHING / MB DUDU-Bushings, A True oilless bearing with extended durabilityMaterial : RoHSSize : 3.0 x 3.0mm Up to 160.0 x 100.0mmPart Number : MB 0303 DU - MB 160100 DUUnit : Piece
  3. CONGRESS Stepped V-Belt Pulley
    Mulai

    Rp809.900

    CONGRESS Stepped V-Belt Pulley
    Deskripsi:
    Fixed-bore die-cast stepped v-belt pulleys have a finished bore, or center hole, that is machined to a set diameter to insert a shaft of the same size. They are ready to install with machined keyways and/or set screws to secure the shaft and prevent slipping. These zinc die-cast pulleys are non-corrosive, lightweight, impact-resistant, and non-toxic. They are suitable for light duty applications such as fans and blowers in HVAC applications.
    atribut:
    • UNSPSC: 31171804
    • Bore Diameter (inch): 5/8
    • Finish: Zinc Plated
    • For Belt Section: 4L; A
    • For V-Belt Type: Classical
    • Includes: Set Screws
    • Keyway: Yes
    • Material: Zinc
    • Material Fabrication: Cast
    • Material Grade: Zamak 3
    • Resistance Properties: Corrosion Resistant; Spark Free
  4. OTC Vehicle Gear Tool
    Mulai

    Rp2.299.900

    OTC Vehicle Gear Tool
    Deskripsi:
    Bushing driver tool sets include a variety of parts and tools to help remove and install bushings in cars, trucks, tractors, and construction equipment. Sets include large, medium, and small driver handles with coordinating adapters.
  5. EVN EVN Bushing
    64%
    Mulai

    Rp129.900

    EVN EVN Bushing
    atribut:
    • Material: Gray cast iron
  6. EVN Bushing Pulley SPB
    49%
    Mulai

    Rp359.900

    EVN Bushing Pulley SPB
    Deskripsi:
    -Does not require shaft hole, key groove machining, etc, and delivery management becomes easy.-For speed change by belt conduction.
    atribut:
    • Material: Gray Cast Iron
  7. HALDER Spherical Washers
    Mulai

    Rp26.900

    HALDER Spherical Washers
    atribut:
    • Material: Hardened steel (carburized and hardened), Finishing: Phosphate coating treatment
    • D1 (mm): 6.4
    • Compatible Bolt: M6
    • Coefficient of Friction: 0.14
    • d3 (mm): 12
    • H2 (mm): 2.3
    • h4 (Height when Combined) (mm): Conical sheet D type: 4.2/Conical sheet G type: 5.4
    • Applicable Bolt Nominal Diameter: 6
    • Withstand Load (static load) (kN): max. 9
    • Screw Tightening Torque (N m): max. 10
  8. TB WOOD S Pulley
    Rating:
    100% of 100
    (2)
    Mulai

    Rp429.900

    TB WOOD S Pulley
    Deskripsi:
    Bushed-bore cast-iron V-belt pulleys need a bushing to mount to the drive shaft and adapt the bore, or center hole, to the shaft size. They are constructed of cast iron which has good wear resistance and absorbs heat.
    atribut:
    • UNSPSC: 31171804
    • Material: Cast Iron
  9. Kanemitsu Ns Standard V Pulley B-2
    Mulai

    Rp199.900

    Kanemitsu Ns Standard V Pulley B-2
    atribut:
    • Type: V pulley
    • Dimension W (mm): 44
    • Groove Shape: B
  10. NBK Standard V Pulley A Series
    Mulai

    Rp77.900

    NBK Standard V Pulley A Series
    atribut:
    • Groove Section: A
  11. FENNER DRIVES Pulley
    Mulai

    Rp529.900

    FENNER DRIVES Pulley
    Deskripsi:
    Fixed-bore composite V-belt pulleys have a finished bore, or center hole, that is machined to a set diameter to insert a shaft of the same size. They are ready to install with machined keyways and/or set screws to secure the shaft and prevent slipping. Composite pulleys are constructed of fiberglass-reinforced nylon that withstands high temperatures and abrasion. They are lightweight, corrosion resistant, and are often used in conveyor applications that require washdown.
    atribut:
    • UNSPSC: 31171804
    • Bore Type: Fixed
    • For Belt Section: 4L; A
    • For V-Belt Type: Classical
    • Hub Type: One Side
    • Includes: Set Screw
    • Keyway: Yes
    • Material: Fiberglass-Reinforced Nylon
    • Material Fabrication: Molded
    • Number of Grooves: 1
    • Pulley Construction: Spoked
    • Resistance Properties: Corrosion Resistant
    • Set Screw Size (inch): 5/16
  12. FENNER DRIVES Pulley Idler
    Mulai

    Rp449.900

    FENNER DRIVES Pulley Idler
    Deskripsi:
    Flat-face V-belt idlers work with flat belts or the back side of V-belts or timing belts. They must be matched with a compatible belt size.
    atribut:
    • UNSPSC: 31171804
    • Bearing Material: Chrome Steel
    • Bearing Number: 6203-2RS
    • Bearing Type: Ball
    • Bore Diameter (mm): 17
    • Features: ABEC-1 Bearing
    • For use with: Self Adjusting Belt Tensioner
    • Material: Fiberglass-Reinforced Nylon
    • Material Fabrication: Molded
  13. DAIDO METAL DX Bushing A True Oilless Bearing With Extended Durability
    Mulai

    Rp37.900

    DAIDO METAL DX Bushing A True Oilless Bearing With Extended Durability
    Deskripsi:
    DX - BUSHING / PM DXDX-Bushings, A True oilless bearing with extended durabilityMaterial : RoHSSize : 12.0 x 15.0 mm Up to 100.0 x 95.0 mmPart Number : PM 1215 DX Up to PM 10095 DXUnit : Piece
  14. TB WOOD S Pulley Variable-Pitch
    Mulai

    Rp349.900

    TB WOOD S Pulley Variable-Pitch
    Deskripsi:
    Fixed-bore cast-iron variable-pitch V-belt pulleys have a finished bore, or center hole, that is machined to a set diameter to insert a shaft of the same size. They are ready to install with machined keyways and/or set screws to secure the shaft and prevent slipping. They are constructed of cast iron which has good wear resistance and absorbs heat.
    atribut:
    • UNSPSC: 31171804
    • Finish: Annealed
    • Includes: Set Screw
    • Material: Cast Iron
    • Material Fabrication: Cast
    • Pulley Construction: Plain
  15. INNOTECH SNS NS V Pulley NS2
    60%
    Mulai

    Rp74.900

    INNOTECH SNS NS V Pulley NS2
    Deskripsi:
    -The safest and easy to handle product because the material quality is uniform and the wall thickness is strong.-Dimensional precision is perfect with reference to JIS standards and quality control.-For belt conduction.
    atribut:
    • Pilot Hole Diameter: 9mm
    • Diagram Number: 1
    • Material: Gray Cast Iron
Daftar Harga bushing pulley Terbaru October 2026
ASB Bushing BearingRp11.900
POWER DRIVE V-Belt PulleyRp1.599.900
DAIDO METAL DU Bushing A True Oilless Bearing with Extended DurabilityRp9.900
CONGRESS Stepped V-Belt PulleyRp809.900
OTC Vehicle Gear ToolRp2.299.900
EVN EVN BushingRp129.900
EVN Bushing Pulley SPBRp359.900
HALDER Spherical WashersRp26.900
NBK Standard V PulleyRp259.900
TB WOOD S PulleyRp429.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)